Shop All Trash Can Lids
Global Industrial
Swing Door Lid, 20-1/7 W/Dia, Black, Plastic
Mfr # 641441BK
Zoro # G908620390
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Square
- Width/Diameter 20-1/7
- Height 6 in
- Length 20-1/7 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641441BK
- Zoro # G908620390
- UPC # 707022408301
- Country of Origin China
- Category Trash Can Lids
Dimensions
Width/Diameter | 20-1/7 |
Height | 6 in |
Length | 20-1/7 in |
Details
Lid Shape | Square |
Color | Black |
Item | Swing Door Lid |
Material | Plastic |
Description
Swing Lid helps contain odors and pests when used with Global Industrial Square 35 and 55 Gallon Plastic Trash Containers sold separately. Constructed of durable plastic that is easy to clean and resists corrosion, dents and cracks. The self-closing swing doors allow for trash to be dropped into the receptacle without hand contact.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Paper Towels, White, 12 PK (KCC05770)
- GLOBAL INDUSTRIAL Rectangle Black, Plastic (261748BK)
- MR. LONGARM Mr. LongArm 7508 Super Tab-Lok-Thread Extension Pole - 4.1' to 7.2' (7508)
- CRC CRC 14 oz. Aerosol Can, Contact Cleaner (03070)
- GLOBAL INDUSTRIAL Swing Door Lid, 20-1/7 W/Dia, Gray, Plastic (641441GY)
- GLOBAL INDUSTRIAL Flat Lid, Black, Plastic (240461BK)
- GLOBAL INDUSTRIAL Flat Lid, White, Plastic (240461WH)
- GLOBAL INDUSTRIAL Flat Lid, Orange, Plastic (240463BOR)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 32 Gallon, Brown (240461BN)
- GLOBAL INDUSTRIAL Flat Lid, Red, Plastic (240465RD)
- RUBBERMAID COMMERCIAL Rollout Lid, Handle, Fits FG9W2700BLUE, FG9W2700GRAY, FG9W2700YEL, FG9W2773BLUE (GRFG9W27L2BLA)
- Global Industrial Trash Can Lids