Shop All Platform Trucks
Global Industrial
Structural Foam Plastic Deck Platform Truck, 60 x 30, 2500 Lb. Capacity
Mfr # 241438
Zoro # G608610264
product price: $778.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$778.99
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Overall Width 30 in
- Material Plastic
- Color Gray
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241438
- Zoro # G608610264
- UPC # 707022337175
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Length | 60 in |
Overall Width | 30 in |
Details
Material | Plastic |
Color | Gray |
Assembled | Yes |
Description
Easy to clean, resists most chemicals and will not chip, dent, rust or mar walls. Reinforced structural foam plastic deck is strong, lightweight and quieter rolling than steel deck trucks. Anti-skid deck surface and twin braced, removable steel push handle helps retain cargo during transit. Decks have perimeter tie-down openings to help secure load. 11 deck height. Durable 6 x 2 mold-on rubber casters; 2 rigid center casters and 4 swivel end casters allowing truck to turn on its own radius.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF (U16)
- LIFT-RITE Pallet Jack, 48 in Fork Length, Fixed Fork (LFTSC-27X48-5P)
- PENTALIFT Holdown Sub-Assembly Parts, Brake Band (302-0607)
- THE BETTER BUNGEE Polystrap, Safety Green, 12 in. L, SS (BBS12SSG)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Pneumatic Casters, 36 x 24, 1200 Lb. Capacity (952110P)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 1000 Lb. Capacity, 5 Polyurethane Casters (952513)
- GLOBAL INDUSTRIAL Depot Platform Truck, 6 Wheel, Steel Grating Deck, 60 x 30, 3200 Lb. Capacity (241871)
- GLOBAL INDUSTRIAL Folding Platform Truck, Aluminum, 36 x 24, 600 Lb. Capacity (241578)
- GLOBAL INDUSTRIAL Euro Style Truck - 4 Wire Sides & Wood Deck, 60 x 30, 2000 Lb. Capacity (241512)
- GLOBAL INDUSTRIAL Platform Truck - Aluminum Diamond Deck, 60 x 30, 2000 Lb. Capacity, 6 Rubber Casters (232612)
- ZORO SELECT Platform Truck, 2000lb, 41 in to 51 in H (WHPTA24606MR95)
- Global Industrial Platform Trucks