Shop All Workbench Accessories
Global Industrial
Stringer - 96 Black
Mfr # 319008
Zoro # G909146059
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 96 in
- Height 6 in
- Material Steel
- Type Stringer
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 319008
- Zoro # G909146059
- UPC # 707022322133
- Country of Origin China
- Category Workbench Accessories
Dimensions
Width | 96 in |
Height | 6 in |
Details
Material | Steel |
Type | Stringer |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 11 5/8 in L, Blue (QSB202BL)
- HALLOWELL Antimicrobial Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Light Gray (UMS3588-2PL-AM)
- MANHATTAN COMFORT Mulberry Open 2 Sectional Corner Closet, White (110GMC1)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 120inW, 2in BaseD (RDH108)
- GLOBAL INDUSTRIAL Standard Workbench Drawer, Gray, 5-3/8H (606964)
- GLOBAL INDUSTRIAL Packing Workbench Riser w/ 6 Outlets, 115V (124227D)
- GLOBAL INDUSTRIAL Bin Rail for Workbench, 48W, Blue (606941)
- GLOBAL INDUSTRIAL Caster Kit For Stainless Steel Workbenches, 5 Swivel Locking Casters, 4PK (493571)
- GLOBAL INDUSTRIAL Steel Reel Holder For Workbench, 60W (493687)
- GLOBAL INDUSTRIAL Steel Upper Shelf W/ 3 Duplex Outlets, 72inW x 12inD, Blue (249296CBL)
- GLOBAL INDUSTRIAL Upper Shelf & Dividers For 72inW Packing Workbench, Blue (493691BL)
- Global Industrial Workbench Components