Shop All Workbench Accessories
Global Industrial
Stringer - 48 Black
Mfr # 319007
Zoro # G509146060
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Height 6 in
- Material Steel
- Color Black
- Type Stringer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 319007
- Zoro # G509146060
- UPC # 707022322126
- Country of Origin China
- Category Workbench Accessories
Dimensions
Width | 48 in |
Height | 6 in |
Details
Material | Steel |
Color | Black |
Type | Stringer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPP S100x8 Female Buttress x 3 Part A Camlock Adapter, CMA/30U/027 (B700414)
- JARKE Cantilever Rack Arm, 36 in., 1300 lb. Cap. (25ASL36)
- TENNSCO Shelf, 48 in D, 48 in W (BPB-48-48)
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19416BLK)
- GLOBAL INDUSTRIAL Steel Reel Holder For Workbench, 72W (493688)
- GLOBAL INDUSTRIAL Workbench LED Stack Light (493758)
- GLOBAL INDUSTRIAL 72inW Bin Rail- Blue (606943)
- GLOBAL INDUSTRIAL Riser - 96W x 10-1/2D x 12H - Gray (706438)
- GLOBAL INDUSTRIAL Ateel Bin Rail, 60W x 3-1/4H, Blue (606942)
- GLOBAL INDUSTRIAL Workbench Steel Drawer 18-1/4W x 23-7/8D x 5-3/8H, Black (606964BK)
- PRO-LINE Tool Balancer, 72 W x 8 D x 6 in. H, Gray (M20)
- Global Industrial Workbench Accessories