Shop All Shrink Wrapping Machines
Global Industrial
Stretch Wrap Machine Ramp For 412409, 59-1/16Lx39-3/8W
Mfr # 412410
Zoro # G308657927
product price: $1,050.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,050.99
Free 30-Day Returns
Key Features
- Width 39-3/8 in
- Length 59-1/16 in
- Heating Element Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412410
- Zoro # G308657927
- UPC # 707022403306
- Country of Origin China
- Category Shrink Wrapping Machines
Dimensions
Width | 39-3/8 in |
Length | 59-1/16 in |
Details
Heating Element Material | Steel |
Description
The Global Industrial stretch wrap machine ramp is steel housed. It offers boarding access to Global Industrial semi-automatic stretch wrap machine.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER NFPA Write-On Substance Name, Label, Pk500 (H-NFRLR)
- SHARPIE Liquid Highlighter, Chisel Tip Yellow PK12 (1754463)
- MALIN CO Baling Wire, 0.0348 Dia, 1548 ft. (08-0348-005S)
- ZORO SELECT Steel Strapping, 300 ft. L, 20 mil (16P042)
- GLOBAL INDUSTRIAL Semi-Automatic Stretch Wrap Machine For 20W Rolls (412409)
- SEALER SALES Medium Duty: 18"W x 8"H x 44"L Shrink Tunnel, 220V (ST-1808-44)
- WESTERN PLASTICS Wrapmaster Dispener 12" (179D)
- SEALER SALES 35" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-900I)
- SEALER SALES KF Series 8in Direct Heat Foot Sealer with 10mm Wide Seal, Meshed, Standing Operation (KF-200DF+STE+PPSE)
- VESTIL Semi-Automatic Medium Duty Wrap Machine (SWA-82-AW)
- SEALER SALES Light Duty: 16"W x 6"H x 20"L Shrink Tunnel, 110V, Tabletop (ST-1606-20-110V-Tabletop)
- Global Industrial Stretch & Shrink Wrap