Shop All Dispensers & Cutters
Global Industrial
Stretch Wrap Dispenser, Extended Reach, For 12-20W Roll
Mfr # 244294
Zoro # G608657924
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6-3/4 in
- Color Silver
- Material Steel
- Length 6-3/4 in
- Height 36 - 53-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 244294
- Zoro # G608657924
- UPC # 707022402149
- Country of Origin Taiwan, Province of China
- Category Dispensers & Cutters
Dimensions
Width | 6-3/4 in |
Length | 6-3/4 in |
Height | 36 - 53-1/2 in |
Details
Item | Extended Reach |
Color | Silver |
Material | Steel |
Description
The stretch wrap dispenser is designed to conveniently wrap pallets and containers from top to bottom without reaching or bending. The adjustable tension control allows you to easily adjust the degree of wrap tension for securing pallet loads while in transit. The extended reach rubber handle provides extended height access for tall loads or pallets. The steel construction is both strong and rigid for repeated use without issue. The dispenser has a lightweight design for easy handling and user comfort. It supports 3 core films from 12 to 20 wide and is easy to assemble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Toner Cartridge, 1300, Magenta (CE323A)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (SPENRDRD)
- INTEGRA Retractable 0.7Mm Gel PensRed, PK12 (ITA36159)
- CARSON DELLOSA Multiplication Chart (114069)
- GLOBAL INDUSTRIAL Cardboard Edge Protector Cutter (244246)
- GLOBAL INDUSTRIAL Heavy Duty Stretch Wrap Film Cutter, Blue, 2PK (244292)
- GLOBAL INDUSTRIAL Pistol Grip Stretch Wrap Dispenser, For 15in - 20in Roll Width (B450072)
- ENCORE PACKAGING Economy Magnetic Stretch Film Dispenser 20 (EP-838-20)
- ZORO SELECT Stretch Wrap Dispenser, Height: 8" (5NVZ3)
- ENCORE PACKAGING Vertical Roll Stand w/ Top Clamp, 80" H (EP-745-60-72)
- ENCORE PACKAGING Poly Tubing Dispenser, 24" (EP-720-24)
- Global Industrial Stretch & Shrink Wrap