Shop All Stretch Wrap
This Product is Discontinued
Global Industrial
Stretch Wrap, Cast, 80 Gauge, 18Wx1500'L, Blue Tint (Discontinued)
Mfr # 412551
Zoro # G508610357
This Product is Discontinued
Key Features
- Width 18 in
- Length 1500 in
- Color Blue
- Material Lldpe
- Dispensing Type - Stretch Wrap Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 412551
- Zoro # G508610357
- UPC # 707022445429
- Country of Origin India
- Category Stretch Wrap
Dimensions
Width | 18 in |
Length | 1500 in |
Details
Color | Blue |
Material | Lldpe |
Dispensing Type - Stretch Wrap | Cast |
Style | Hand Film |
Description
The strong 80 gauge, low density polyethylene film conforms and squeezes easily around products ensuring each item is wrapped tight in a completely elastic layer. The internal 1 core is extended beyond the film to create convenient handles for the user at no additional cost. This film has exceptional puncture resistance while retaining the highest pre-stretch level, making it a primary choice for wrapping products with protruding edges. In addition to having a higher resilience to tear and puncture, the cast stretch film unwinds much quieter than blown film. It is also easier to stretch and control the gauge of each layer as it is applied. Tinted blue finish allows users to color code, label and designate loads that require different handling or treatment. Package quantity is 4 rolls. Film is 18 wide and 1500' long.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.