Shop All Storage Totes & Containers
Global Industrial
Straight Wall Container, Red, Plastic, 23-3/4 in L, 15-3/4 in W, 16-1/8 in H
Mfr # 662122RD
Zoro # G208613146
Sold in multiples of 2 for $161.70
Free Shipping & Returns
$161.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Overall Length 23-3/4 in
- Overall Height 16-1/8 in
- Overall Width 15-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 662122RD
- Zoro # G208613146
- UPC # 32903013900
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23-3/4 in |
Overall Height | 16-1/8 in |
Overall Width | 15-3/4 in |
Details
Color | Red |
Material | Plastic |
Item | Straight Wall Container |
Lid Type | Mesh Sides & Solid Base |
Description
Create a complete storage system or use individually to keep a variety of components and inventory stored compactly. These heavy-duty cost effective, reusable containers are ideal for manufacturing, transporting and storing products. Inter-stackable, reinforced straight wall design allows you to maximize storage space by cubing in trucks and on pallets. Ergonomically designed containers feature comfortable grip hand holds on all four sides for quick and easy pick-up. Strong 1 wide stacking rims and external ribbing provide added strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 60"W x 34"H, Chrome (2HGE5)
- SENTRY SAFE 2.05 cu ft Fire Rated Security Safe, 124.8 lbs, 1 hr. Fire Rating, Black/Gray (SFW205UPC)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3672S)
- PIG PIG Universal Poly Drum Funnel with Hinged Lid Black ext. dia. 29" x 11" H (DRM672-BK)
- GLOBAL INDUSTRIAL Stackable Straight Wall Container, Solid, 24inLx15inWx9-1/2inH, Gray (652746)
- GLOBAL INDUSTRIAL Easy Assembly Solid Wall Container, Casters 39-1/4 x 31-1/2 x 34 Overall (239452C)
- GLOBAL INDUSTRIAL Replacement Handle w/Hardware for Paramount Lockers (RP9043)
- GLOBAL INDUSTRIAL Straight Wall Container, Red, Plastic, 23-3/4 in L, 15-3/4 in W, 16-1/8 in H (662126RD)
- GLOBAL INDUSTRIAL Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W, 9 in H (270287)
- GLOBAL INDUSTRIAL Postal Tote, Blue, Corrugated Plastic, 18-1/2 in L, 13-1/4 in W, 12 in H (257915BL)
- PLANO Storage Trunk, Black, Plastic, 27 gal (181973)
- Global Industrial Storage Totes & Containers