Shop All Storage Totes & Containers
Global Industrial
Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 11 in H
Mfr # 270288
Zoro # G908613194
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyethylene
- Overall Length 24 in
- Overall Height 11 in
- Overall Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 270288
- Zoro # G908613194
- UPC # 707022312509
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 24 in |
Overall Height | 11 in |
Overall Width | 15 in |
Details
Color | Gray |
Material | Polyethylene |
Item | Straight Wall Container |
Description
Monoflo NRSO2415-11-Flat Straight Wall Plastic Containers for manufacturing is available in multiple sizes and compatible with other containers to optimize your packaging system. Straight, smooth interior wall design offers maximum cube utilization and easy cleaning. Enhanced ergonomic handles for improved comfort and safety. Reinforced external ribbing provides maximum strength and secure stacking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Storage Box with 16 to 26 compartments, Plastic, 3" H x 8.38 in W (171502)
- ZORO SELECT Extruded Aluminum Pallet, 48 in L, 42 1/4 in W, 6 in H (1MCU1)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 5 Shelves, Chrome (5GPK1)
- BUILDPRO Strong Hand Tools Threaded Adaptor (TXT5205)
- GLOBAL INDUSTRIAL Stackable Straight Wall Container, Solid, 24inLx15inWx9-1/2inH, Gray (652746)
- GLOBAL INDUSTRIAL Replacement Handle w/Hardware for Paramount Lockers (RP9043)
- GLOBAL INDUSTRIAL Shipping Container, Gray, Plastic, 23-1/2 in L, 19-1/2 in W, 13 in H (274318GY)
- GLOBAL INDUSTRIAL Straight Wall Container, Gray, Polyethylene, 23-3/4 in L, 15-3/4 in W (662112)
- GLOBAL INDUSTRIAL Tub, White, Polyethylene, 41-1/2 in L, 29-1/2 in W, 19 in H (B1918449)
- GLOBAL INDUSTRIAL Divider Box, Blue, Polypropylene, 22-1/2 in L, 17-1/2 in W, 8 in H (334107BL)
- STERILITE Sterilite 41 Quart 19608006 Clear Storage Tote with White Lid 34-7/8" x 16-5/8" x 6-1/8" (19608006)
- Global Industrial Storage Totes & Containers