Shop All Bathroom Safety Bars and Chairs
Global Industrial
Straight Grab Bar, Satin Stainless Steel, 42W x 1-1/2 Dia.
Mfr # 641281
Zoro # G908813884
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Width 42 in
- Weight 2.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 641281
- Zoro # G908813884
- UPC # 707022348133
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Width | 42 in |
Details
Material | Stainless Steel |
Color | Silver |
Item | Single Wall |
Weight | 2.43 |
Description
Grab Bars help add safety to restrooms and changing areas. Grab Bars feature concealed mounting flanges for enhanced appearance. Constructed of 18 gauge stainless steel tubing, with a satin finish. 16 gauge concealed mounting flange features stainless steel plate with two holes for concealed anchors. Flange cover is 3-1/4 diameter, 24 gauge stainless steel with a satin finish, and snaps over mounting flange to conceal screws. 250 lb. capacity. Includes drywall mounting screws. Dimensions: 42 Width x 1-1/2 Diameter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Victorian Toilet Tank Lever, Polished Brass (KTAL2)
- JOMAR VALVE 1-1/4" NPT Italian Brass Ball Valve (T-100NE)
- KOHLER Parallel Tall 1H Lav Fct 1.0 Gpm (23475-4K-BV)
- LEGEND VALVE 3/4" X 2" CHROME NIPPLE (311-082CP)
- GLOBAL INDUSTRIAL Straight Grab Bar, Peened Stainless Steel, 42W x 1-1/4 Dia. (641278)
- BESTCARE 18" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-7)
- DELTA Delta Commercial Other: 1-1/2" X 18" Ada Grab Bar, Concealed Mounting (40118-SS)
- DELTA 3 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Champagne Bronze (41936-CZ)
- GROHE Universal Temperature Control Handle (47440IP0)
- MOEN Voss 24" Designer Grab Bar (YG5124BG)
- MOEN 32" L, Concealed, Stainless Steel, Concealed Screw 32" Grab Bar Satin Stain, Satin Stainless Steel (8732)
- Global Industrial Bathroom Safety Bars and Chairs