Shop All Bathroom Safety Bars and Chairs
Global Industrial
Straight Grab Bar, Peened Stainless Steel, 42W x 1-1/4 Dia.
Mfr # 641278
Zoro # G108813882
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Width 42 in
- Weight 2.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641278
- Zoro # G108813882
- UPC # 707022348102
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Width | 42 in |
Details
Material | Stainless Steel |
Color | Silver |
Item | Single Wall |
Weight | 2.15 |
Description
Grab Bars help add safety to restrooms and changing areas. Grab Bars feature concealed mounting flanges for enhanced appearance. Constructed of 18 gauge stainless steel tubing, with a peened, nonslip finish for added grip. 16 gauge concealed mounting flange features stainless steel plate with two holes for concealed anchors. Flange cover is 3-1/4 diameter, 24 gauge stainless steel with a satin finish, and snaps over mounting flange to conceal screws. 250 lb. capacity. Includes drywall mounting screws. Dimensions: 42 Width x 1-1/4 Diameter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN SGL Hand Fauc Cartridge (1222)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PLCD17005)
- ZORO SELECT 1" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACY4)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 10 In, 150 psi, Poly (PE10150)
- FRANKLIN BRASS 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5624)
- KEENEY MFG 24.00" L, Smooth, Stainless Steel, Polished Stainless Steel (PP1903PS-DF1)
- WINGITS 24" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS24)
- FLASH FURNITURE 26-1/4" L, Aluminum, White Bath Transfer Bench (DC-HY3510L-WH-GG)
- KOHLER Components 18" Grab Bar (25160-BN)
- BOBRICK Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 18"W - B-6806x18 - B-6806x18 (B-6806x18)
- BOBRICK 33" L, Concealed, Stainless Steel, B5181 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5181)
- Global Industrial Bathroom Safety Bars and Chairs