Shop All Industrial Storage Cabinets
Global Industrial
Storage Cabinet, Tan, 16H
Mfr # 273116TN
Zoro # G308654087
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 17-1/4 in
- Material Steel
- Assembled/Unassembled Unassembled
- Overall Height 16 in
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 273116TN
- Zoro # G308654087
- UPC # 707022015219
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 17-1/4 in |
Overall Height | 16 in |
Depth | 20 in |
Details
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Tan |
Item | Cabinet |
Description
Storage Cabinet
- Dimensions: 17-1/4Wx20Dx16H.
- Construction: Steel.
- Color Finish.: Tan.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Dark Bronze Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516ORB)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (A5525-12HG)
- ZORO SELECT Bracket, Shelf, 6 X 8 In (4PB70)
- PRIME-LINE Bumper, Universal Fit, Wardrobe Door, Edge Mount 2 Pack (D 1702)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x72 1 Door, Unassembled, Tan (254119TN)
- GLOBAL INDUSTRIAL Unassembled Clear View Storage Cabinet, 36x18x78, Tan (237614TN)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 48x24x78, Black (603600BK)
- GLOBAL INDUSTRIAL Unassembled Wardrobe Cabinet, 36x18x72, Gray (270031GY)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x12x36, 6 Door, Unassembled, Blue (652075BL)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, 36Wx18Dx72H, Orange, Unassembled (237635OR)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-BC-244)
- Global Industrial Industrial Storage Cabinets