Shop All Storage Bins
Global Industrial
Storage Bin, Polypropylene, 4 in H, Red
Mfr # 184837RD
Zoro # G608591860
product price: $2.39
/ea
Sold in multiples of 24 for $57.36
$57.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polypropylene
- Overall Height 4 in
- Overall Depth 11-5/8 in
- Depth 11-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 184837RD
- Zoro # G608591860
- UPC # 651588353233
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 4 in |
Overall Depth | 11-5/8 in |
Depth | 11-5/8 in |
Details
Color | Red |
Material | Polypropylene |
Item | Storage Bin |
Description
The GLOBAL INDUSTRIAL - 184837RD Storage Bin is a robust storage solution with an overall depth of 11-5/8 inches and a height of 4 inches. This sizing provides ample space for various items, making it suitable for diverse storage needs in different settings. Its dimensions are designed to accommodate multiple types of contents, offering flexibility in its application.
Crafted from durable polypropylene material, this red-colored storage bin offers long-lasting resilience against wear and tear. Polypropylene is known for its strength and stability under varying conditions which contributes to the bin's longevity. The vibrant red color allows for better visibility and identification among other containers or within busy spaces.
As an item named 'Storage Bin', it serves as a versatile tool built to cater to your organizational requirements effectively. Its compatibility with various environments demonstrates its adaptability, making this product a practical choice when considering storage solutions for small businesses.
Crafted from durable polypropylene material, this red-colored storage bin offers long-lasting resilience against wear and tear. Polypropylene is known for its strength and stability under varying conditions which contributes to the bin's longevity. The vibrant red color allows for better visibility and identification among other containers or within busy spaces.
As an item named 'Storage Bin', it serves as a versatile tool built to cater to your organizational requirements effectively. Its compatibility with various environments demonstrates its adaptability, making this product a practical choice when considering storage solutions for small businesses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 3' High Angle Post, Gray, 4PK (790CP100)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (410S361842SV-ME)
- PIG Pallet Cover, For Pallets 48in L x 40in W x 27in H, 95PK (PKG023)
- DAYTON Drum Lifter, 55 gal., 1100 lb. (30YP25)
- GLOBAL INDUSTRIAL Storage Bin, Polypropylene, 4 in H, Blue (184838BL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Green (269682GN)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Red (269686RD)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 7 in H, Red (269683RD)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Tan (269682BG)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 5 in H, Red (269682RD)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, 9 1/4 in L, Black (30237BLACK)
- Global Industrial Storage Bins