Shop All Storage Bins
Global Industrial
Storage Bin, Plastic, 9 in H, Yellow
Mfr # 550123YL
Zoro # G108620121
product price: $20.39
/ea
Sold in multiples of 6 for $122.34
$122.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Overall Height 9 in
- Overall Depth 18 in
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 550123YL
- Zoro # G108620121
- UPC # 651588157145
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 9 in |
Overall Depth | 18 in |
Depth | 18 in |
Details
Color | Yellow |
Material | Plastic |
Item | Storage Bin |
Description
The GLOBAL INDUSTRIAL - 550123YL Storage Bin is a robust storage solution designed to accommodate various items with its substantial size. With an overall depth of 18 inches and height of 9 inches, this bin provides ample space for storing a wide variety of goods. Its generous dimensions make it suitable for consolidating smaller items into one easily accessible location or housing larger, bulkier objects that require more room.
Crafted from durable plastic material, this storage bin exhibits resilience against common wear and tear. The sturdy construction ensures longevity even under frequent use, making it a reliable choice for businesses seeking long-term storage solutions. In addition to its durability, the yellow color adds visibility which can help in identifying stored items quickly and efficiently.
As an individual item offering, the GLOBAL INDUSTRIAL - 550123YL Storage Bin serves as a versatile addition to any business's organizational tools. It has been built to be compatible with most standard shelving units due to its conventional sizing specifications. This feature allows users flexibility when integrating the bins into their existing setup or planning new configurations.
Crafted from durable plastic material, this storage bin exhibits resilience against common wear and tear. The sturdy construction ensures longevity even under frequent use, making it a reliable choice for businesses seeking long-term storage solutions. In addition to its durability, the yellow color adds visibility which can help in identifying stored items quickly and efficiently.
As an individual item offering, the GLOBAL INDUSTRIAL - 550123YL Storage Bin serves as a versatile addition to any business's organizational tools. It has been built to be compatible with most standard shelving units due to its conventional sizing specifications. This feature allows users flexibility when integrating the bins into their existing setup or planning new configurations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 16 Long X 10 Deep (AMG WS-1016)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2412-12HG)
- DURHAM MFG Heavy Duty Work Bench Without Drawer, 72" W, 34" Height, 4000 lb. (DWB-3672-95)
- DURHAM MFG Large, 24 opening, compartment box for small parts storage (102-95)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Red (269685RD)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Black (269681BK)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Yellow (269685YL)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Tan (752397BG)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Green (269682GN)
- GLOBAL INDUSTRIAL Double Sided Mobile Floor Rack w/ 192B Blue Bins, 36inW x 25-1/2inD x 55inH (550170BL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Yellow (269686YL)
- Global Industrial Storage Bins