Shop All Storage Bins
Global Industrial
Storage Bin, Plastic, 8 in H, Yellow
Mfr # 239610YL
Zoro # G908591768
product price: $20.99
/ea
Sold in multiples of 12 for $251.88
$251.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Overall Height 8 in
- Overall Depth 13-5/8 in
- Depth 13-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 239610YL
- Zoro # G908591768
- UPC # 651588156889
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 8 in |
Overall Depth | 13-5/8 in |
Depth | 13-5/8 in |
Details
Color | Yellow |
Material | Plastic |
Item | Storage Bin |
Description
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. FDA Compliant Resin & Colorant. Front, back and side grips allow easy handling. Molded-in full-width rear hanger lip allows bins to hang from louvered panels or rails. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S24HG)
- TENNSCO Footplate for Shelving, 1-1/2 in D x 1-1/2 in W x 3/4 in H, Nylon (EURNF)
- ZORO SELECT Pail, Screw Top, Round, 5 gal, HDPE, White (GBTH5R-SC-W)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3818-1HDV-HG)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Black (269680BK)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Yellow (269684YL)
- GLOBAL INDUSTRIAL Double Sided Mobile Floor Rack w/ 192B Blue Bins, 36inW x 25-1/2inD x 55inH (550170BL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Tan (269682BG)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 7 in H, Red (269684RD)
- GLOBAL INDUSTRIAL Storage Bin, Polypropylene, 4 in H, Blue (184840BL)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Red (30235RED)
- Global Industrial Storage Bins