Shop All Storage Bins
Global Industrial
Storage Bin, Plastic, 7 in H, Red
Mfr # 269684RD
Zoro # G108620237
product price: $10.49
/ea
Sold in multiples of 12 for $125.88
$125.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 7 in
- Overall Depth 14-3/4 in
- Depth 14-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269684RD
- Zoro # G108620237
- UPC # 651588333358
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 7 in |
Overall Depth | 14-3/4 in |
Depth | 14-3/4 in |
Details
Color | Red |
Material | Plastic |
Item | Storage Bin |
Description
The GLOBAL INDUSTRIAL - 269684RD Storage Bin is a substantial storage solution with an overall depth of 14-3/4 inches and height of 7 inches. This sizing attribute allows for ample room to store various items, making it suitable for businesses in need of organizing their workspace or storing products, tools, or supplies effectively.
Made from durable plastic material, this storage bin boasts longevity and robustness. Its red color adds a visual appeal that can help in categorizing stored items based on colors or simply breaking the monotony of traditional industrial colors. The use of plastic as the primary material also makes the bin lightweight yet sturdy enough to handle daily wear and tear.
As an item designed for enhancing organization and space utilization, this storage bin can be used across various industries. Whether your business requires compact storage solutions or you're looking at streamlining your inventory management processes, the GLOBAL INDUSTRIAL - 269684RD Storage Bin offers functionality without compromising on quality or durability.
Made from durable plastic material, this storage bin boasts longevity and robustness. Its red color adds a visual appeal that can help in categorizing stored items based on colors or simply breaking the monotony of traditional industrial colors. The use of plastic as the primary material also makes the bin lightweight yet sturdy enough to handle daily wear and tear.
As an item designed for enhancing organization and space utilization, this storage bin can be used across various industries. Whether your business requires compact storage solutions or you're looking at streamlining your inventory management processes, the GLOBAL INDUSTRIAL - 269684RD Storage Bin offers functionality without compromising on quality or durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Support, 45 Degree, 1010 X 6" Blk Ano (2565-BLACK)
- GLOBAL INDUSTRIAL 4 Shelf, Heavy Duty Boltless Shelving, Add On, 96inW x 24inD x 84inH, No Deck (255118GY)
- JUSTRITE Drum Roller 56"H x 30"W x 30"D, Silver (25922)
- 80/20 4 Hole Corner Bracket, For 1530/1530-LITE (4303)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 7 in H, Blue (269684BL)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Red (752397RD)
- GLOBAL INDUSTRIAL Double Sided Mobile Floor Rack w/ 192B Blue Bins, 36inW x 25-1/2inD x 55inH (550170BL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Black (269681BK)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 3 in H, Yellow (269681YL)
- GLOBAL INDUSTRIAL Storage Bin, Polypropylene, 4 in H, Blue (184838BL)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Yellow (30128YELLOBLANK)
- Global Industrial Storage Bins