Shop All Storage Bins
Global Industrial
Storage Bin, Plastic, 7 in H, Red
Mfr # 269683RD
Zoro # G708620118
original price:
$12.99
10% off
new price: $11.69
/ea
Sold in multiples of 6 for $70.14
$70.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 7 in
- Overall Depth 10-3/4 in
- Depth 10-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269683RD
- Zoro # G708620118
- UPC # 651588333235
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 7 in |
Overall Depth | 10-3/4 in |
Depth | 10-3/4 in |
Details
Color | Red |
Material | Plastic |
Item | Storage Bin |
Description
The GLOBAL INDUSTRIAL - 269683RD Storage Bin is a generously sized storage solution with an overall depth of 10-3/4 inches and a height of 7 inches. These dimensions make it suitable for accommodating various items, providing ample space for organized storage. The red color adds a visually appealing touch, making it easy to identify in any setting.
This storage bin is crafted from plastic material which contributes to its durability and long-lasting use. It's designed to withstand the rigors of daily usage without compromising on its integrity or performance. The plastic construction also makes maintenance relatively straightforward; it can be cleaned easily when needed.
As an item that falls under the category of 'Storage Bin', this product offers versatile utility across multiple contexts. Whether you need to store office supplies, tools, or other miscellaneous items, the GLOBAL INDUSTRIAL - 269683RD Storage Bin could serve as an adequate choice due to its robust build and generous capacity.
This storage bin is crafted from plastic material which contributes to its durability and long-lasting use. It's designed to withstand the rigors of daily usage without compromising on its integrity or performance. The plastic construction also makes maintenance relatively straightforward; it can be cleaned easily when needed.
As an item that falls under the category of 'Storage Bin', this product offers versatile utility across multiple contexts. Whether you need to store office supplies, tools, or other miscellaneous items, the GLOBAL INDUSTRIAL - 269683RD Storage Bin could serve as an adequate choice due to its robust build and generous capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Red (QPRHA-102RD)
- 80/20 Roll-In T-Nut W/Ball Spring Sa 5/16-18 (13040)
- ZORO SELECT Multi-Ring Tool Holder, Width 9 In, PK2 (5TPF3)
- GRACIOUS LIVING SHELVING UNIT 72"" BLK (91084-1C)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 7 in H, Yellow (269683YL)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 4 in H, Yellow (269688YL)
- GLOBAL INDUSTRIAL Plastic Nesting Storage Shelf Bin 4-1/8inW x 17-7/8inD x 4inH Red (184839RD)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Blue (269682BL)
- GLOBAL INDUSTRIAL Storage Bin, Polypropylene, 4 in H, Blue (184838BL)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Tan (752397BG)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Gray (QGH700GY)
- Global Industrial Storage Bins