Shop All Storage Bins
Global Industrial
Storage Bin, Plastic, 5 in H, Red
Mfr # 269682RD
Zoro # G808620193
product price: $5.75
/ea
Sold in multiples of 12 for $69.00
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 5 in
- Overall Depth 10-7/8 in
- Depth 10-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269682RD
- Zoro # G808620193
- UPC # 651588332870
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 5 in |
Overall Depth | 10-7/8 in |
Depth | 10-7/8 in |
Details
Color | Red |
Material | Plastic |
Item | Storage Bin |
Description
The GLOBAL INDUSTRIAL - 269682RD Storage Bin is a sizeable storage solution with an overall depth of 10-7/8 inches and a height of 5 inches. These dimensions provide ample space for storing various items, making it suitable for diverse storage needs. Its substantial size allows it to accommodate larger objects or multiple smaller ones, offering versatility in its use.
Constructed from durable plastic material, this red-colored bin is designed to withstand regular use while maintaining its integrity. The robust plastic material ensures that the bin retains its shape and function over time, providing reliable long-term service. The vibrant red color makes the bin easily identifiable among other storage solutions, aiding in quick access and organization.
In conclusion, the GLOBAL INDUSTRIAL - 269682RD Storage Bin presents itself as a versatile and dependable choice for your storage requirements. Its generous proportions combined with sturdy construction make it adequately suited to meet various storage demands effectively.
Constructed from durable plastic material, this red-colored bin is designed to withstand regular use while maintaining its integrity. The robust plastic material ensures that the bin retains its shape and function over time, providing reliable long-term service. The vibrant red color makes the bin easily identifiable among other storage solutions, aiding in quick access and organization.
In conclusion, the GLOBAL INDUSTRIAL - 269682RD Storage Bin presents itself as a versatile and dependable choice for your storage requirements. Its generous proportions combined with sturdy construction make it adequately suited to meet various storage demands effectively.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Wall Mount, 13-3/4Wx12-3/4Dx30H, Orange (298682)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-5295)
- ZORO SELECT Plastic Pail Lid, Round, White, 2-3/4", PK10 (GSC76R-V-10)
- ENPAC Open Head Salvage Drum, Polyethylene, 30 gal, Unlined, Yellow (1230-YE)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 5 in H, Yellow (269682YL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Black (269689BK)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Red (269686RD)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 4 in H, Red (269688RD)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Blue (269688BL)
- GLOBAL INDUSTRIAL Storage Bin, Polypropylene, 4 in H, Red (184837RD)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Green (QUS270GN)
- Global Industrial Storage Bins