Shop All Storage Bins
Global Industrial
Storage Bin, Plastic, 4 in H, Red
Mfr # 269688RD
Zoro # G008620177
original price:
$4.59
4% off
new price: $4.39
/ea
Sold in multiples of 12 for $52.68
$52.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 4 in
- Overall Depth 10-7/8 in
- Depth 10-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269688RD
- Zoro # G008620177
- UPC # 651588332757
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 4 in |
Overall Depth | 10-7/8 in |
Depth | 10-7/8 in |
Details
Color | Red |
Material | Plastic |
Item | Storage Bin |
Description
The GLOBAL INDUSTRIAL - 269688RD Storage Bin is a robust storage solution with an overall depth of 10-7/8 inches and height of 4 inches. Its sizeable dimensions make it suitable for accommodating various types of items, providing ample space for your storage needs. The bin's red color offers visibility, making it easier to identify among other storage units.
Constructed from plastic material, this storage bin exhibits durability and resilience against wear and tear. It is designed to withstand the demands of daily use in busy settings such as warehouses or offices. The plastic material also allows for convenient cleaning and maintenance, contributing to its longevity.
As an item specifically built for storage purposes, the GLOBAL INDUSTRIAL - 269688RD Storage Bin demonstrates compatibility with diverse environments that require systematic organization. Its design facilitates efficient use of space while maintaining accessibility to stored items.
Constructed from plastic material, this storage bin exhibits durability and resilience against wear and tear. It is designed to withstand the demands of daily use in busy settings such as warehouses or offices. The plastic material also allows for convenient cleaning and maintenance, contributing to its longevity.
As an item specifically built for storage purposes, the GLOBAL INDUSTRIAL - 269688RD Storage Bin demonstrates compatibility with diverse environments that require systematic organization. Its design facilitates efficient use of space while maintaining accessibility to stored items.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Orange (207006)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polypropylene, 16 1/2 in W, 17 1/2 in H, 41 7/8 in L, Blue (QRB176MOBBL)
- ECONOCO Grid Deep Basket 12"x 12", Black, 6PK (BSK15/B)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Blue (30234BLUE)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 4 in H, Yellow (269688YL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Green (269682GN)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Yellow (269686YL)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Green (752397GN)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Blue (269688BL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Black (269686BK)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 2 1/8 in H, 11 5/8 in L, Yellow (QED401YL)
- Global Industrial Storage Bins