Shop All Storage Bins
Global Industrial
Storage Bin, Plastic, 3 in H, Yellow
Mfr # 269681YL
Zoro # G608620041
product price: $2.39
/ea
Sold in multiples of 24 for $57.36
$57.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 3 in
- Overall Depth 7-3/8 in
- Depth 7-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269681YL
- Zoro # G608620041
- UPC # 651588332658
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 3 in |
Overall Depth | 7-3/8 in |
Depth | 7-3/8 in |
Details
Color | Yellow |
Material | Plastic |
Item | Storage Bin |
Description
The GLOBAL INDUSTRIAL - 269681YL Storage Bin is a compact storage solution with an overall depth of 7-3/8 inches and height of 3 inches. This size is suitable for storing small items, making it beneficial in maintaining organization and optimizing space use. Its dimensions are designed to fit seamlessly into various spaces without causing clutter or obstruction.
Crafted from durable plastic material, this storage bin offers long-lasting use. The sturdy construction can withstand regular wear and tear, providing reliable service over time. It comes in a vibrant yellow color that not only adds aesthetic appeal but also aids visibility, making identification of the bin's contents more convenient.
As an item specifically created for storage purposes, this bin has wide compatibility with different types of goods typically stored by businesses. Regardless of your specific needs or industry sector, the GLOBAL INDUSTRIAL - 269681YL Storage Bin offers a practical solution for keeping your workspace tidy and organized while ensuring easy access to stored items when needed.
Crafted from durable plastic material, this storage bin offers long-lasting use. The sturdy construction can withstand regular wear and tear, providing reliable service over time. It comes in a vibrant yellow color that not only adds aesthetic appeal but also aids visibility, making identification of the bin's contents more convenient.
As an item specifically created for storage purposes, this bin has wide compatibility with different types of goods typically stored by businesses. Regardless of your specific needs or industry sector, the GLOBAL INDUSTRIAL - 269681YL Storage Bin offers a practical solution for keeping your workspace tidy and organized while ensuring easy access to stored items when needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, 20 in L, Clear (30281SCLAR)
- LEWISBINS Gray Fiberglass Lid (CSN2217-1GREY)
- ECONOCO Rotating Slatwall Merchandiser, 20 in. L (WDSWT20WH)
- MOLDED FIBERGLASS Gray Fiberglass Lid (8870085136)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 3 in H, Red (269681RD)
- GLOBAL INDUSTRIAL Shelf Storage Bin, Polypropylene, 4 in H, Green (184838GN)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Yellow (269684YL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Red (269689RD)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 6 in W, 5 in H, Yellow (239608YL)
- GLOBAL INDUSTRIAL Plastic Nesting Storage Shelf Bin 4-1/8inW x 17-7/8inD x 4inH Red (184839RD)
- QUANTUM STORAGE SYSTEMS 20 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, 9 1/4 in L, Clear (QUS221CL)
- Global Industrial Storage Bins