Shop All Storage Bins
Global Industrial
Storage Bin, Plastic, 3 in H, Red
Mfr # 269680RD
Zoro # G708619952
product price: $1.99
/ea
Sold in multiples of 24 for $47.76
$47.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Overall Height 3 in
- Overall Depth 5-3/8 in
- Depth 5-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269680RD
- Zoro # G708619952
- UPC # 651588332511
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 3 in |
Overall Depth | 5-3/8 in |
Depth | 5-3/8 in |
Details
Color | Red |
Material | Plastic |
Item | Storage Bin |
Description
The GLOBAL INDUSTRIAL - 269680RD Storage Bin is a compact storage solution with an overall depth of 5-3/8 inches and height of 3 inches. These dimensions make it a suitable option for organizing small items in a variety of settings. Its moderate size allows for efficient use of space, while still providing adequate room for storing various types of materials.
This storage bin is crafted from durable plastic material in a bold red color that adds visibility to your organization system. The robustness of the plastic ensures longevity, making it designed to withstand regular use without compromising on its structural integrity or aesthetic appeal.
As an item primarily used for storage purposes, the GLOBAL INDUSTRIAL - 269680RD Storage Bin's compatibility extends across multiple sectors. It can be utilized wherever there's need for organized storage, thanks to its versatile design and sturdy construction. This product does not include any specific package quantity information or other relevant details beyond those provided above.
This storage bin is crafted from durable plastic material in a bold red color that adds visibility to your organization system. The robustness of the plastic ensures longevity, making it designed to withstand regular use without compromising on its structural integrity or aesthetic appeal.
As an item primarily used for storage purposes, the GLOBAL INDUSTRIAL - 269680RD Storage Bin's compatibility extends across multiple sectors. It can be utilized wherever there's need for organized storage, thanks to its versatile design and sturdy construction. This product does not include any specific package quantity information or other relevant details beyond those provided above.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Blue (3-210BWS)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Blue (PB74-3 Blue)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Dark Gray (TAWR362472-02)
- MESA SAFE CO Fire Rated Security Safe, 1.7 cu ft, 139 lb, 2 hr. Fire Rating (MBF1512E)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Green (752397GN)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 4 in H, Red (269688RD)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Tan (752397BG)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Black (269681BK)
- GLOBAL INDUSTRIAL Open Top Corrugated Bin Box, 6inW x 12inD x 4-1/2inH, White (228174)
- GLOBAL INDUSTRIAL Open Top Corrugated Bin Box, 4inW x 12inD x 4-1/2inH, White (228173)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Ivory (QSB102IV)
- Global Industrial Storage Bins