Shop All Storage Bins
Global Industrial
Storage Bin, Plastic, 19-7/8 in W, Red
Mfr # 752397RD
Zoro # G208620830
product price: $21.59
/ea
Sold in multiples of 3 for $64.77
$64.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Width 19-7/8 in
- Overall Depth 15-1/4 in
- Depth 15-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 752397RD
- Zoro # G208620830
- UPC # 651588332412
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Width | 19-7/8 in |
Overall Depth | 15-1/4 in |
Depth | 15-1/4 in |
Details
Color | Red |
Material | Plastic |
Item | Storage Bin |
Description
The GLOBAL INDUSTRIAL - 752397RD Storage Bin is a robust storage solution designed to accommodate various items. With an overall depth of 15-1/4 inches and a width of 19-7/8 inches, this bin provides ample space for storing your goods efficiently. Its sizeable dimensions make it suitable for organizing diverse types of materials in one place.
Constructed from high-quality plastic material, the storage bin showcases durability and longevity. The red color adds visibility, making it easier to identify amongst other bins or containers. This plastic material is built to resist wear and tear, providing you with a reliable solution for your storage needs over time.
As an item specifically intended for storage purposes, this product's compatibility extends across different uses within small businesses. Whether used in inventory management or organization efforts, the GLOBAL INDUSTRIAL - 752397RD Storage Bin can serve as a versatile addition to your business’s operations.
Constructed from high-quality plastic material, the storage bin showcases durability and longevity. The red color adds visibility, making it easier to identify amongst other bins or containers. This plastic material is built to resist wear and tear, providing you with a reliable solution for your storage needs over time.
As an item specifically intended for storage purposes, this product's compatibility extends across different uses within small businesses. Whether used in inventory management or organization efforts, the GLOBAL INDUSTRIAL - 752397RD Storage Bin can serve as a versatile addition to your business’s operations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL EXPAND VERTICAL BAR RACK EXT 59 IN H (EVR-59-EXT)
- ULTRATECH Open Head Overpack Drum, Polypropylene, 20 gal, Unlined, Yellow (0587)
- CAMBRO Polypropylene Wall Shelf, 18"D x 36"W x 13-1/2"H, Gray (EACSWS1836SK480)
- TRITON PRODUCTS (2) 18 In. W x 36 In. Stainless Steel Square Hole Pegboards 32 pc. Stainless LocHook Assortment 3 Hanging Bins (LB18-SKit)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Gray (752397GY)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Green (752397GN)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Tan (752397BG)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Black (269681BK)
- GLOBAL INDUSTRIAL Plastic Nesting Storage Shelf Bin 4-1/8inW x 17-7/8inD x 4inH Red (184839RD)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Yellow (269680YL)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Green (30170GREENBLANK)
- Global Industrial Storage Bins