Shop All Storage Bins
Global Industrial
Storage Bin, Plastic, 19-7/8 in W, Gray
Mfr # 752397GY
Zoro # G508613105
product price: $21.59
/ea
Sold in multiples of 3 for $64.77
$64.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Width 19-7/8 in
- Overall Depth 15-1/4 in
- Depth 15-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 752397GY
- Zoro # G508613105
- UPC # 651588332375
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Width | 19-7/8 in |
Overall Depth | 15-1/4 in |
Depth | 15-1/4 in |
Details
Color | Gray |
Material | Plastic |
Item | Storage Bin |
Description
These quality hopper bins feature a wide front opening for easy access, large label holders for quick identification, and 1 rear and 2 side grip handles. They're made of durable, easy-to-clean polypropylene that resists rust, corrosion and most chemicals so they're excellent for a variety of storage applications. Hopper bins stack 6 high.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 36 in W, 75 in H, 4 Shelves, Black (ST3624x4)
- KENNEDY Pegboard Storage Container, 3/4" L (99847)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (LSS-361872)
- 80/20 Panel Retainer, 15 Series, Width 1-1/2 In. (2434)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Green (752397GN)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Blue (752397BL)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Red (752397RD)
- GLOBAL INDUSTRIAL Storage Bin, Polypropylene, 4 in H, Red (184837RD)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 5 in H, Red (269682RD)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Tan (269682BG)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Black (QUS255CO)
- Global Industrial Storage Bins