Shop All Computer Workstations
Global Industrial
Steel Worksurface, 41-1/4inW x 19-1/4inD, Beige
Mfr # 752149
Zoro # G911936624
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 19-1/4 in
- Color Beige
- Width 41-1/4 in
- Material Steel
- Assembly Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 752149
- Zoro # G911936624
- UPC # 707022077613
- Country of Origin China
- Category Computer Workstations
Dimensions
Depth | 19-1/4 in |
Width | 41-1/4 in |
Details
Color | Beige |
Material | Steel |
Item | Worksurface |
Assembly Required | No |
Description
Steel Work Surface for Global IndustrialTM Orbit Computer Workstations. Made of heavy duty 14 gauge steel with a tough powder coat finish, this trapezoid shaped work surface measures 41-1/4inW x 19-1/4inD. Provides ample room for keyboard, mouse and other materials. Can be mounted on any Orbit Computer Workstation post. Add the sliding keyboard tray to accessorize your work surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO 1080P Auto Focus Webcam W Mic (CyberTrackH4)
- TARGUS TopLoad16" Classsic Notebook, TCT027US (TCT027US)
- ILC Replacement for R&D Batteries Cr2477n (CR2477N R&D BATTERIES)
- MOUNT-IT Under Desk Keyboard and Mouse Tray (MI-7135)
- GLOBAL INDUSTRIAL Orbit Mobile Powered Cart with 4 Swappable LiFePO4 Batteries (436998BK4S)
- GLOBAL INDUSTRIAL Mobile Height Adjustable Laptop Workstation, Aluminum/Steel, Silver (670061)
- GLOBAL INDUSTRIAL Side Shelves, Black, Set Of 2, 12W x 22-1/2D x 6H (237368BK)
- GLOBAL INDUSTRIAL Fold Out Computer Security Cabinet, Mobile, Metal, Black, Assembled (695429BKA)
- GLOBAL INDUSTRIAL Additional 24inW x 18inD Shelf for LAN Workstation, 2PK (752167)
- GLOBAL INDUSTRIAL Scanner Holder For Powered Laptop Carts (436993BK)
- GLOBAL INDUSTRIAL 81inH Stationary Floor Mount Orbit Computer Station Power Outlets Black (239134BKE)
- Global Industrial Computer Workstations