Shop All Dock Wheel Chocks
Global Industrial
Steel Wheel Chock With Handle
Mfr # 989047
Zoro # G208619827
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 8 in
- Height 9 in
- Color Yellow
- Length 10-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 989047
- Zoro # G208619827
- UPC # 707022438742
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 8 in |
Height | 9 in |
Length | 10-3/4 in |
Details
Material | Steel |
Color | Yellow |
Type | Wheel Chock w/ Handle |
Description
The Global Industrial Steel Wheel Chock is constructed of durable steel with a corrosion resistant powder coat finish. Chock includes a 36H handle for bend-free vehicle chocking. A D-Ring is provided for attaching a security chain chain not included, sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE 2 Left+2 Right 2" Tow Dolly Lashing Winch Truck Rack Ratchet Tie Down Binder, 4PK (TKW11A-L+R-H-2)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-24-3)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDEC115246)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RD25BLA)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Aluminum, 10-3/4L x 7W x 8H (133108)
- GLOBAL INDUSTRIAL 10'L Wheel & Tire Chock Security Chain (500050)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Steel, 7-1/2L x 7-1/2W x 8-1/2H (241965)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Rubber, 10-1/2L x 4-1/2W x 7H (241741)
- GLOBAL INDUSTRIAL Wheel Chock Holder, 12-7/8W x 7-7/16D x 6-7/16H (989049)
- GLOBAL INDUSTRIAL Molded Rubber Wheel Chock With Handle (988925)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW78)
- Global Industrial Dock Wheel Chocks