Shop All Shelving & Rack Accessories
Global Industrial
Steel Tie Plate, Gray
Mfr # 502575GY
Zoro # G208612415
product price: $1.69
/ea
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Gray
- Overall Width 3 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 502575GY
- Zoro # G208612415
- UPC # 707022469593
- Country of Origin Malaysia
- Category Shelving & Rack Accessories
Dimensions
Overall Width | 3 in |
Details
Decking Material | Steel |
Color | Gray |
Assembled/Unassembled | Assembled |
Description
Connect two shelving or rack units side-by-side or back-to-back. Durable Steel constructionDouble rivet sides for strength and rigidity Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Table, Galv TubeBase, Deluxe, 30"Wx48"L (T3048GTEB)
- ECONOCO Add On Hook 2", Silver, 96PK (SW/H2)
- CRAFTSMAN VERSATRACK Corded Peg Hook (CMSTE8VT)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18"D x 48"W x 72"H (20993)
- GLOBAL INDUSTRIAL Bushing/Glide 4 sets, Steel & Nylon (BU/GL)
- GLOBAL INDUSTRIAL Aluminum Shelf Clips with Retaining Ring, 4PK (AMA)
- GLOBAL INDUSTRIAL Shelf Collar Plug, Chrome (AL)
- GLOBAL INDUSTRIAL 96inW x 3-5/8inH Steel Z-Beam, 2150 lbs Capacity Per Pair (23CP96ZB)
- GLOBAL INDUSTRIAL 5' High Angle Post, Gray, 4PK (790CP101)
- GLOBAL INDUSTRIAL 60W Chrome Bin Rail (188CP33)
- DC CARGO E-Track Expandable Hanging Organizer Tall (ETHBO)
- Global Industrial Shelving & Rack Accessories