Shop All Utility Stools
Global Industrial
Steel Shop Stool w/Round hardwood Seat/24-33 ht. adj. Gray
Mfr # 688306
Zoro # G308624363
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 688306
- Zoro # G308624363
- UPC # 707022039628
- Country of Origin China
- Category Utility Stools
Details
Color | Natural |
Item | Shop Stool |
Assembled | No |
Description
Comfort-designed with the finest quality workmanship and construction. Heavy duty 18 gauge x 7/8 tubular steel electrically seam-welded construction assures strength and rigidity. 350 lb. weight capacity. Telescoping legs adjust on 1 increments. Convenient steel foot ring. 14 hard board round seat. Durable gray baked enamel finish. Sold in package quantities of 2, priced each.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TRADING Wash Cloth Economy Terry, 12 x 12 x 100, 12PK (1001320)
- CLEVELAND O-Ring, EPDM-E50 (FA05002-12)
- KEYSTONE FABRICS Pole, 4 ft. (PLP12)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Medium Gray, Letter/Legal (DWR6618MGY)
- GLOBAL INDUSTRIAL Tractor Seat & Chrome Stool, Vibrant Black (B1105797)
- GLOBAL INDUSTRIAL Black 5-Way Adjustable Ergonomic Stool, 225 Lbs Capacity (250626)
- GLOBAL INDUSTRIAL Ultra Comfort Fabric Stool, Black (240137)
- GLOBAL INDUSTRIAL Deluxe 6 Way Adjustable Polyurethane Shop Stool With Armrests (250613)
- GLOBAL INDUSTRIAL Active Seating Stool, Fabric, 25H, 33H, Black, Armless, Backless (695613BK)
- GLOBAL INDUSTRIAL Task Stool - 360° Footrest Without Arms - Black (808659BK)
- SAFCO Stool Back Only, Black (6661BL)
- Global Industrial Seating