Shop All General Purpose Metal Shelving
Global Industrial
Steel Shelving with 96 4inH Plastic Shelf Bins Ivory, 36x12x72-13 Shelves
Mfr # 603443WH
Zoro # G911919375
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 603443WH
- Zoro # G911919375
- UPC # 707022031974
- Country of Origin Multiple
- Category General Purpose Metal Shelving
Description
These sturdy steel shelf and plastic shelf bin combinations store, sort and organize small parts and components conveniently. The quality, break-resistant polypropylene nestable shelf bins are designed with a generous label area, finger grips for easy handling, V-Notch catches shelf to prevent spillage and reinforced ribs for strength. Steel shelves have anti-sway bracing and simple assembly and are finished in durable gray enamel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Chemical Storage Tank ext. dia. 19.5" x 47.25" H (PAK5108)
- GLOBAL INDUSTRIAL Unassembled Counter Height Cabinet, 36x18x42, Gray (269870GY)
- BENCHPRO Bolted Workbenches, Laminate, 48" W, 30" to 36" Height, 6600 lb., Straight (KF3048+LP)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662145YL)
- GLOBAL INDUSTRIAL 5 Shelf, 18 Ga Closed Steel Shelving, Starter, 36inW x 24inD x 85inH, Gray (236720)
- GLOBAL INDUSTRIAL 3 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 39inH, Gray (968605)
- GLOBAL INDUSTRIAL Stainless Steel Solid Shelving, 48W x 24D x 74H (235365)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 18D x 96H, 5 Shelves, No Deck (790CP37)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx60H 4 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297973)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 24D x 84H, 7 Shelves, No Deck (790CP16)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- Global Industrial General Purpose Metal Shelving