Shop All General Purpose Metal Shelving
Global Industrial
Steel Shelving with 60 4inH Plastic Shelf Bins Yellow, 36x12x72-13 Shelves
Mfr # 603440YL
Zoro # G211919327
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 603440YL
- Zoro # G211919327
- UPC # 707022024198
- Country of Origin Multiple
- Category General Purpose Metal Shelving
Description
These sturdy steel shelf and plastic shelf bin combinations store, sort and organize small parts and components conveniently. The quality, break-resistant polypropylene nestable shelf bins are designed with a generous label area, finger grips for easy handling, V-Notch catches shelf to prevent spillage and reinforced ribs for strength. Steel shelves have anti-sway bracing and simple assembly and are finished in durable gray enamel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Side Work Bench, 8013A, 3 lb. Capacity, Black (8004BK)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 72 Bins (DCBDLP724RDR-5295)
- FLAMBEAU Adjustable Compartment Box, 4 to 35 Compartments, 13-11/16 in L x 8-3/16 in W x 2 in H, Clear (5007)
- ZORO SELECT Open Head Transport Drum, 304 Stainless Steel, 55 gal, Unlined, Silver (ST5502)
- GLOBAL INDUSTRIAL 5 Tier Solid Stainless Steel Shelving Starter Unit, 48W x 24D x 74H (B2335398)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 18D x 96H, 5 Shelves, No Deck (790CP37)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 36W x 24D x 96H, 5 Shelves, No Deck (790CP32)
- GLOBAL INDUSTRIAL Steel Shelving, Total 72 4inH Plastic Shelf Bins Blue, 36x18x72-13 Shelves (603446BL)
- GLOBAL INDUSTRIAL Steel Upper Shelf, 96inW x 12inD, Blue (249195BL)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 60inH, Gray (968725)
- TENNSCO Metal Shelf, 24"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3624)
- Global Industrial General Purpose Metal Shelving