Shop All General Purpose Metal Shelving
Global Industrial
Steel Shelving with 48 4inH Plastic Shelf Bins Ivory, 36x12x72-13 Shelves
Mfr # 603439WH
Zoro # G411919318
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 603439WH
- Zoro # G411919318
- Country of Origin Multiple
- Category General Purpose Metal Shelving
Description
These sturdy steel shelf and plastic shelf bin combinations store, sort and organize small parts and components conveniently. The quality, break-resistant polypropylene nestable shelf bins are designed with a generous label area, finger grips for easy handling, V-Notch catches shelf to prevent spillage and reinforced ribs for strength. Steel shelves have anti-sway bracing and simple assembly and are finished in durable gray enamel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Blue, Plastic, 12 in L, 7 2/5 in W, 5 in H, 0.13 cu ft Volume Capacity (NSO1207-5 ROYAL BLUE)
- ENPAC Yellow Tote with Lid 33" H (1525-YE)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Yellow (1239-100YL)
- ECONOCO Grid Round 12", FaceOut, Chrome, 24PK (GW/11)
- GLOBAL INDUSTRIAL 5 Tier Solid Stainless Steel Shelving Starter Unit, 48W x 24D x 86H (B2335399)
- GLOBAL INDUSTRIAL 6 Shelf, Open Steel Shelving Unit, 36inW x 18inD x 39inH, Gray (239601)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 24D x 84H, 7 Shelves, No Deck (790CP16)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 18D x 96H, 5 Shelves, No Deck (790CP37)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 24D x 60H, 4 Shelves, No Deck (790CP19)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 24D x 96H, 6 Shelves, No Deck (790CP31)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 36W x 24D x 96H, 5 Shelves, No Deck (790CP32)
- Global Industrial General Purpose Metal Shelving