Shop All General Purpose Metal Shelving
Global Industrial
Steel Shelving with 24 4inH Plastic Shelf Bins Yellow, 36x12x39-7 Shelves
Mfr # 603431YL
Zoro # G111919151
product price: $307.49
/ea
Free Shipping & Returns
$307.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 603431YL
- Zoro # G111919151
- Country of Origin Multiple
- Category General Purpose Metal Shelving
Description
These sturdy steel shelf and plastic shelf bin combinations store, sort and organize small parts and components conveniently. The quality, break-resistant polypropylene nestable shelf bins are designed with a generous label area, finger grips for easy handling, V-Notch catches shelf to prevent spillage and reinforced ribs for strength. Steel shelves have anti-sway bracing and simple assembly and are finished in durable gray enamel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY TRACK Easy Track Wardrobe Rod (RA1204)
- SIMPSON A35 Framing Angle (5606579)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 192 in H, 3 in W, 48 in D, Green (IU24480192)
- QUANTUM STORAGE SYSTEMS 200 lb Hang & Stack Storage Bin, Wire, 8 in W, 7 in H, 10 1/2 in L, Chrome (QMB539C)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 36inW x 18inD x 72inH, Gray (236603)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx60H 4 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297973)
- GLOBAL INDUSTRIAL 5 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 96inH, Gray (236646)
- GLOBAL INDUSTRIAL Additional Shelf With Laminated Deck 96W x 36H, Gray (B2297961)
- GLOBAL INDUSTRIAL 5 Shelf, 18 Ga Closed Steel Shelving, Starter, 36inW x 24inD x 85inH, Gray (236720)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 48inW x 24inD x 96inH, Gray (236645)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59697)
- Global Industrial General Purpose Metal Shelving