Shop All General Purpose Metal Shelving
Global Industrial
Steel Shelving With 18 4inH Plastic Shelf Bins Blue, 36x18x39-7 Shelves
Mfr # 652794BL
Zoro # G911919283
product price: $489.69
/ea
Free Shipping & Returns
$489.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 652794BL
- Zoro # G911919283
- Country of Origin Multiple
- Category General Purpose Metal Shelving
Description
These sturdy steel shelves include plastic shelf bins. sturdy steel shelf unit is reinforced with anti-sway ribs and finished in gray enamel. plastic shelf bins are designed to fit efficiently on Shelving. Their rugged plastic withstands moisture, chemicals, grease and oil. Features reinforced ribbed construction for added strength, slotted label holders , a wide hopper front and V-Notch catches shelf to prevent spillage. Nestable when empty to save space. Shelving assembles easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Z-Line Reel Storage Rack, 48"Wx24"Dx84"H, 6 Levels, Medium Grey (REEL-482484-6-MGY)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.5" (K0472.5CPCS)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 102 in W, 42 in D (184209643096DS)
- TENNSCO Boltless Shelf, 24"D x 60"W, Carbon Steel (ZLES-6024)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 18D x 96H, 5 Shelves, No Deck (790CP37)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 18D x 84H, 5 Shelves, No Deck (790CP2)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 24D x 84H, 7 Shelves, No Deck (790CP16)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 24D x 60H, 4 Shelves, No Deck (790CP19)
- GLOBAL INDUSTRIAL Steel Shelving, Total 72 4inH Plastic Shelf Bins Blue, 36x18x72-13 Shelves (603446BL)
- GLOBAL INDUSTRIAL 3 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 39inH, Gray (968605)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx60H 4 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297973)
- Global Industrial General Purpose Metal Shelving