Shop All General Purpose Metal Shelving
Global Industrial
Steel Shelf W/ 6 Single Outlets, 96inW x 12inD, Blue
Mfr # 249297ABL
Zoro # G211938168
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 249297ABL
- Zoro # G211938168
- UPC # 707022028486
- Country of Origin China
- Category General Purpose Metal Shelving
Description
The cantilever steel shelf easily attaches to an upright kit sold separately using included cantilever bracket assembly to provide additional overhead storage capacity 100 lbs evenly distributed. It features 3 duplex outlets to provide a power source for electrical equipment. The shelf includes wiring, circuit breaker, switch and 12ftL power cord. It offers a power supply of 15A/115V. This shelf comes in powder coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Adjustable Compartment Box with 1 to 4 compartments, Plastic, 3" H x 8.88 in W (374110)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 86"H, 4 Shelves, Chrome (45VX52)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, Gray (26005)
- INTERNATIONAL CONCEPTS Lean To Shelf Unit with 5 Shelves, Linen White (SH69-2660)
- GLOBAL INDUSTRIAL Steel Upper Shelf, 96inW x 12inD, Blue (249195BL)
- GLOBAL INDUSTRIAL 6 Shelf, Open Steel Shelving Unit, 36inW x 18inD x 39inH, Gray (239601)
- GLOBAL INDUSTRIAL 3 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 39inH, Gray (968605)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 60inH, Gray (968725)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 24D x 84H, 7 Shelves, No Deck (790CP16)
- GLOBAL INDUSTRIAL Stainless Steel Solid Shelving, 48W x 24D x 74H (235365)
- KENECO 48" Roller Track with Clips for Gravity Flow Racks (48TRACK-C)
- Global Industrial General Purpose Metal Shelving