Shop All General Purpose Metal Shelving
Global Industrial
Steel Shelf W/ 6 Single Outlets, 48inW x 12inD, Tan
Mfr # 249294TN
Zoro # G911937775
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 249294TN
- Zoro # G911937775
- UPC # 707022028462
- Country of Origin China
- Category General Purpose Metal Shelving
Description
This cantilever steel shelf easily attaches to an upright kit sold separately using included cantilever bracket assembly to provide additional overhead storage. The load capacity of 100 lbs is evenly distributed. It features 3 duplex outlets to provide a power source for electrical equipment. The shelf includes wiring, a circuit breaker, switch and 12ftL power cord. It offers a power supply of 15A/115V. The shelf comes with a powder coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 5-tier Shoe Rack Storage for Sneakers, Heels, Flats, Accessories, Space Saving Organization for Home (527576UJA)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-01062001-38)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 96Wx24D No Deck 1100 Lb Capacity, Gray (B2296964)
- KRUEGER Therma Level Gauge, Tank 40" D, 2" NPT (H-2-40)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 24D x 84H, 7 Shelves, No Deck (790CP16)
- GLOBAL INDUSTRIAL 5 Shelf, 18 Ga Closed Steel Shelving, Starter, 36inW x 24inD x 85inH, Gray (236720)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 18D x 96H, 5 Shelves, No Deck (790CP36)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx60H 4 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297973)
- GLOBAL INDUSTRIAL 6 Shelf, Open Steel Shelving Unit, 36inW x 18inD x 39inH, Gray (239601)
- GLOBAL INDUSTRIAL 3 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 39inH, Gray (968605)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (F5711-24HG)
- Global Industrial General Purpose Metal Shelving