Shop All Machine Stands
Global Industrial
Steel Shelf for Deluxe Machine Table, 36W x 24D
Mfr # 493769
Zoro # G708663092
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width (In.) 36 in
- Depth (In.) 24
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493769
- Zoro # G708663092
- UPC # 714334075770
- Country of Origin Mexico
- Category Machine Stands
Dimensions
Width (In.) | 36 in |
Depth (In.) | 24 |
Details
Material | Steel |
Color | Gray |
Description
Made of heavy duty 12 gauge steel, easily flipped, and capable of holding up to 1200 pounds in weight capacity, this shelf is ideal for creating an extra space to hold tools and heavy equipment. Compatible with Global Industrial Deluxe Machine Table models 493763, 493764, and 493765.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA MicroFinish 1/4" Magnetic Bit Holder (52650)
- IRWIN Tap Metric 12Mm-1.5Mm (8343)
- WILLIAMS Bahco Uni Pipe Wrench 14-1/2in. (142)
- WOODOWL Deep Cut Utility Auger 24" x 7/8" (01011)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 24W x 18D x 30H (493761)
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 36W X 24D (254844)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 30H (493774)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 48W x 24D x 36H (493766)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 36W x 24D x 36H (493764)
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 24W x 18D x 30 to 36H (254842)
- DYNABRADE Downdraft.Table, 36" X60" (64402)
- Global Industrial Machine Stands