Shop All Folding Chairs
Global Industrial
Steel Seat Folding Chair, Gray
Mfr # 324501GY
Zoro # G108620329
product price: $35.35
/ea
Sold in multiples of 4 for $141.40
$141.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
- Seat Height 30
- Seat Width 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 324501GY
- Zoro # G108620329
- UPC # 707022454834
- Country of Origin China
- Category Folding Chairs
Dimensions
Seat Height | 30 |
Seat Width | 18 |
Details
Assembled/Unassembled | Assembled |
Description
Durable 19 gauge steel chair features a heavy-duty 7/8 tubular steel frame with 2 welded leg braces to keep chair rigid and aligned. The back and seat are made of solid steel and all surfaces are finished in a highly durable Opti-Bond powder coat finish. Contoured back for comfort. Safety hinges eliminate pinch points and retain their alignment for years of reliable folding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36 in W Commercial Lateral, Lava Red (24249)
- FLASH FURNITURE Desk Chair, Fabric, 21 1/2- Height, Adjustable Arms with Inward/Outward Pivot Pads, Black Fabric (GO-WY-85-6-GG)
- SHEPHERD HARDWARE Shepherd 1/2 In. Hi-Tip Rubber Furniture Leg Tip (3210)
- BAXTON STUDIO Michaela Modern Beige Upholstered Storage Ottoman (146-8347)
- GLOBAL INDUSTRIAL Folding Chair, Blow Molded Resin, White, Armless, Mid Back (695540)
- GLOBAL INDUSTRIAL Plastic Folding Chair, 800 lbs. Capacity, White (B1105792)
- GLOBAL INDUSTRIAL Resin Seat Folding Chair, Gray (695540GY)
- GLOBAL INDUSTRIAL Plastic Folding Chair, 800 lbs. Capacity, Black (B1105791)
- GLOBAL INDUSTRIAL Folding Chair W/White Vinyl Padded Seat, White, Resin Frame (B1105817)
- FLASH FURNITURE Resin Folding Chair w/Slatted Seat, Wht (LE-L-1-WH-SLAT-GG)
- FLASH FURNITURE Replacement Seat, Black/Mahogany (LE-L-1-BK-SEAT-GG)
- Global Industrial Folding Chairs