Shop All Guard Rails
Global Industrial
Steel Protective Rail Barrier Post For Double Rail, 42H
Mfr # 436732
Zoro # G208639139
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 42 in
- Bollard Cover Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 436732
- Zoro # G208639139
- UPC # 707022121415
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Height | 42 in |
Details
Material | Steel |
Bollard Cover Color | Yellow |
Description
Highly visible safety yellow finish. These 4 sq. x 1/4 thick tubular 5 gauge steel posts are sold individually and support 2 rails. Base plates measure 10 sq. x 5/8 thick and are pre-drilled for easy installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Washer, D219 (D219)
- COTTERMAN Rolling Ladder, 12"HX26"W, 1 Step (1001N2626A6E10B3C1P1)
- METRO Wire Cart, 24 In. W, 48 In. L, Chrome (4W656)
- CAMPBELL CHAIN & FITTINGS Replacement Shackle/Linkage Kit for all 3 ton GX Clamps, except RPC (6506030)
- GLOBAL INDUSTRIAL Floor Mount Safety Bollard, 4-1/2 Dia. x 60''H, Yellow (670532R)
- GLOBAL INDUSTRIAL 42H X 24L, Steel Triple Elbow Corner Guards (239801)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail End Post, Double-Rail, 42H, Yellow (708441)
- GLOBAL INDUSTRIAL Triple Elbow Corner Guards, Steel, 24H X 24L, Yellow (239799)
- GLOBAL INDUSTRIAL Concrete Anchor Bolts For Pedestrian Barrier (940379)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail In-Line Post, Single-Rail, 20H, Yellow (708437)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 7'L, Yellow (708432)
- Global Industrial Guard Rails