Shop All General Purpose Metal Shelving
Global Industrial
Steel Open Shelving, 28 YL 8-1/4x10-3/4x7 Stacking Bins 8 Shelves 36x12x73
Mfr # 506204YL
Zoro # G411919325
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 506204YL
- Zoro # G411919325
- UPC # 707022014007
- Country of Origin Multiple
- Category General Purpose Metal Shelving
Description
Steel Open Shelving with 28 Yellow 8-1/4x10-3/4x7 Stacking Bins 8 Shelves - 36in x 12in x 73in. Keeps parts organized with these high capacity shelf bin units, perfect for production and assembly. Includes tough polypropylene plastic bins featuring finger grips for easy handling, anti-slide stops and reinforced ribs to prevent spreading when full. Large label slots help provide quick inventory identification. Gray enamel finish. Only one bin color per shelving. Assembles easily. OPEN style shelving has anti-sway braces on the back and the sides for added stability. Easy to assemble rugged steel shelving with long-lasting gray baked enamel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Depository Safe, with Combination Dial 184 lb, 3.6 cu ft, Steel (MFL3020CC)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 6 Shelves, Blue (QSBU-260BL)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-W-244-L)
- ECONOCO Pipeline Gloss White Adjustable 2-Way Garment Rack (PS2WADJWH)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 24D x 96H, 6 Shelves, No Deck (790CP31)
- GLOBAL INDUSTRIAL Steel Upper Shelf, 96inW x 12inD, Blue (249195BL)
- GLOBAL INDUSTRIAL 5 Tier Solid Stainless Steel Shelving Starter Unit, 48W x 24D x 86H (B2335399)
- GLOBAL INDUSTRIAL Stainless Steel Solid Shelving, 48W x 24D x 74H (235365)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 60inH, Gray (968725)
- GLOBAL INDUSTRIAL 5 Shelf, 18 Ga Closed Steel Shelving, Starter, 36inW x 24inD x 85inH, Gray (236720)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- Global Industrial General Purpose Metal Shelving