Shop All General Purpose Metal Shelving
Global Industrial
Steel Open Shelving, 28 Red 8-1/4x10-3/4x7 Stacking Bins 8 Shelves 36x12x73
Mfr # 506204RD
Zoro # G411892536
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 506204RD
- Zoro # G411892536
- Country of Origin Multiple
- Category General Purpose Metal Shelving
Description
Steel Open Shelving with 28 Red 8-1/4x10-3/4x7 Stacking Bins 8 Shelves - 36in x 12in x 73in. Keeps parts organized with these high capacity shelf bin units, perfect for production and assembly. Includes tough polypropylene plastic bins featuring finger grips for easy handling, anti-slide stops and reinforced ribs to prevent spreading when full. Large label slots help provide quick inventory identification. Gray enamel finish. Only one bin color per shelving. Assembles easily. OPEN style shelving has anti-sway braces on the back and the sides for added stability. Easy to assemble rugged steel shelving with long-lasting gray baked enamel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Plastic Lid With Spout For #Pail-5 Gal-W, 48PK (PAIL-LID 5-SP)
- 80/20 End Cap, Black, Push-Ins, 1010 (2015)
- HALLOWELL Locker Coat Rod, W 18 In, Steel (PPCR18)
- ORBIS Plastic Pallet, 3,000 lb, 48" L, 40" W (40x48 P3)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 36inW x 18inD x 72inH, Gray (236603)
- GLOBAL INDUSTRIAL 5 Tier Solid Stainless Steel Shelving Starter Unit, 48W x 24D x 86H (B2335399)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx60H 4 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297973)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 24D x 96H, 6 Shelves, No Deck (790CP31)
- GLOBAL INDUSTRIAL 5 Shelf, 18 Ga Closed Steel Shelving, Starter, 36inW x 24inD x 85inH, Gray (236720)
- GLOBAL INDUSTRIAL 5 Shelf, Extra Heavy Duty Steel Shelving Unit, 36inW x 24inD x 72inH, Gray (236610)
- SAFCO Industrial 6 Shelf Pack, 48X24 (6255)
- Global Industrial General Purpose Metal Shelving