Shop All General Purpose Metal Shelving
Global Industrial
Steel Open Shelving, 16 Yellow Plastic Stacking Bins 5 Shelves, 36x18x39
Mfr # 603247YL
Zoro # G911919214
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 603247YL
- Zoro # G911919214
- Country of Origin Multiple
- Category General Purpose Metal Shelving
Description
Steel Open Shelving with 16 Yellow Plastic Stacking Bins 5 Shelves - 36x18x39. Keeps parts organized with these high capacity shelf bin units, perfect for production and assembly. Includes tough polypropylene plastic bins featuring finger grips for easy handling, anti-slide stops and reinforced ribs to prevent spreading when full. Large label slots help provide quick inventory identification. Gray enamel finish. Only one bin color per shelving. Assembles easily. OPEN style shelving has anti-sway braces on the back and the sides for added stability. Easy to assemble rugged steel shelving with long-lasting gray baked enamel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf/Rod Bracket, Steel, 12-51/64 in. L (33TZ38)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 23 5/8 in L, Blue (QSB205BL)
- KNAPE & VOGT White Steel Bracket 16 Ga. 7 in. L 360 lb (182 WH 7)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 18 in L, 11 in W, 9 in H (35185RED)
- GLOBAL INDUSTRIAL 5 Tier Solid Stainless Steel Shelving Starter Unit, 48W x 24D x 74H (B2335398)
- GLOBAL INDUSTRIAL 5 Shelf, 18 Ga Closed Steel Shelving, Starter, 36inW x 24inD x 85inH, Gray (236720)
- GLOBAL INDUSTRIAL Additional Shelf With Laminated Deck 96W x 36H, Gray (B2297961)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 36W x 24D x 96H, 5 Shelves, No Deck (790CP32)
- GLOBAL INDUSTRIAL 5 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 96inH, Gray (236646)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 18D x 96H, 5 Shelves, No Deck (790CP36)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-2436)
- Global Industrial General Purpose Metal Shelving