Shop All Media Stands & Carts
Global Industrial
Steel Mobile Workstation Cart with Slide out keyboard and Mouse Shelf-Blue
Mfr # 334541BL
Zoro # G911936754
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24 to 42 in
- Material Steel
- Overall Width 18 in
- Length 24 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 334541BL
- Zoro # G911936754
- UPC # 707022010955
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Height | 24 to 42 in |
Overall Width | 18 in |
Length | 24 in |
Details
Item | AV Cart |
Material | Steel |
Color | Blue |
Assembly | Unassembled |
Description
Global IndustrialTM Steel Mobile Workstation Cart with Slide out keyboard and Mouse Shelf - Blue. Compact 24inL x 18inW steel mobile workstation offers a retractable 19-1/2inW x 16inD sliding shelf and a pull-out mouse pad that extends to 11in. Includes a UL listed 4-outlet power strip with a 15ft 3-wire cord. Shelves adjust from 24in to 42inH on 4in increments and have a 1/2in lip to retain load. Steers easily on 4in swivel casters two with locking brakes. Durable powder coat finish. 5 Year Limited Warranty. Assembles easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65203)
- BIGGIES SCENES Window Well Scenes-Tree, 120 in wide x 60 in high (BG-WW-TRE-120)
- UNIVERSAL Metal Mesh Wall FileSingle Pocket, 14 1/8 x 3 3/8 x 8 1/8, Letter, Blk (UNV20026)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Black (BR-VHBCH-MB-RG-T0-A0-BF-RG-8540)
- GLOBAL INDUSTRIAL Wall/Desk Tablet Charging Cabinet For 12 Devices, Beige (695967)
- GLOBAL INDUSTRIAL Mobile Storage & Charging Cart, 24 Laptop & Chromebook, Device Capacity, Putty, Assembled (251761PYA)
- GLOBAL INDUSTRIAL Audio Visual Cart w/ Lockable Cabinet, 500 Lb. Capacity, Black (241659BK)
- GLOBAL INDUSTRIAL Clear Plastic Protective Shield For Mobile Computer PC Cart 695436 (695436S)
- GLOBAL INDUSTRIAL Audio Visual Cart w/ Lockable Cabinet, 500 Lb. Capacity, Gray (241659GY)
- GLOBAL INDUSTRIAL Mobile Storage & Charging Cart, 36 Tablet Device Capacity, Putty (987877)
- SAFCO Fax/Printer Stand, Reversible Colors (1934)
- Global Industrial Media Stands & Carts