Shop All Workbench Accessories
Global Industrial
Steel Lower Shelf, 72W x 14D, Black
Mfr # 254730BK
Zoro # G708826060
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 14 in
- Height 2 in
- Material Steel
- Type Lower Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 254730BK
- Zoro # G708826060
- UPC # 707022350549
- Country of Origin China
- Category Workbench Accessories
Dimensions
Width | 72 in |
Depth | 14 in |
Height | 2 in |
Details
Material | Steel |
Type | Lower Shelf |
Color | Black |
Description
Add space to any workbench. Steel with gray powder coat finish. 14 deep shelf with a 2 back stop that helps retain contents. Includes hardware for easy installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY 15 Bin Storage Rack Organizer, Durable Carbon Steel, Stackable Plastic Drawers for Tools, Hardware (980998OHK)
- PROTEKTIVE PAK Cardboard ESD Conductive Lid, Black, 24 1/4 in L, 13 3/8 in W, 2 1/4 in H (37552)
- LOWELL Corded Bypass Module (UPS-XBDM-20RCD)
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 66 in H x 34 1/2 in W, 6 Shelves, Gray (CC-66MG)
- GLOBAL INDUSTRIAL Lower Shelf For Bench - 72W x 15D - Blue (606951)
- GLOBAL INDUSTRIAL Upper Shelf Dividers, Blue, 4PK (493689BL)
- GLOBAL INDUSTRIAL Stacking Workbench Drawer, Gray, 6H (606957GY)
- GLOBAL INDUSTRIAL Riser - 48W x 10-1/2D x 12H-Gray (254740)
- GLOBAL INDUSTRIAL Workbench LED Stack Light (493758)
- GLOBAL INDUSTRIAL 72inW Bin Rail- Blue (606943)
- TENNSCO Double Rivet Support, 72 In. (VDRS-7214)
- Global Industrial Workbench Components