Shop All Workbench Accessories
Global Industrial
Steel Lower Shelf, 60W x 14D, Black
Mfr # 254728BK
Zoro # G708825988
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 14 in
- Height 2 in
- Material Steel
- Type Lower Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 254728BK
- Zoro # G708825988
- UPC # 707022350532
- Country of Origin China
- Category Workbench Accessories
Dimensions
Width | 60 in |
Depth | 14 in |
Height | 2 in |
Details
Material | Steel |
Type | Lower Shelf |
Color | Black |
Description
Add space to any workbench. Steel with gray powder coat finish. 14 deep shelf with a 2 back stop that helps retain contents. Includes hardware for easy installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 61 in H, Gray (30161)
- ISEL AT2 T slotted aluminun extrusion work table (248550 0012S)
- DURHAM MFG Bearing Slide Rack Cabinet, Steel, Gray (302B-15.75-95)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHLG)
- GLOBAL INDUSTRIAL Workbench LED Stack Light (493758)
- GLOBAL INDUSTRIAL 72inW Bin Rail- Blue (606943)
- GLOBAL INDUSTRIAL Stringer - 48 Black (319007)
- GLOBAL INDUSTRIAL Upper Shelf & Dividers For 72inW Packing Workbench, Blue (493691BL)
- GLOBAL INDUSTRIAL Adjustable Dividers, 3PK (520CP60)
- GLOBAL INDUSTRIAL Riser - 48W x 10-1/2D x 12H-Gray (254740)
- BOSTONTEC Articulating Monitor Arm, Fixed Height, 18 lb cap, GRY (FPDA)
- Global Industrial Workbench Accessories