Shop All Guard Rails
Global Industrial
Steel Lift-Out Guard Rail, Light Duty, 7'L, Yellow
Mfr # 708432
Zoro # G008610710
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 84 in
- Width 2 in
- Overall Height 4 in
- Bollard Cover Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708432
- Zoro # G008610710
- UPC # 707022409810
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 84 in |
Width | 2 in |
Overall Height | 4 in |
Details
Material | Steel |
Bollard Cover Color | Yellow |
Finish | Powder coat |
Description
Lift-Out/Drop-In light duty guard rail system offers effective protection for machinery against forklift and pallet trucks, while providing temporary access or barrier protection for pedestrian control. Guard rails are compact in design and easy to install; simply slide rails into posts. Constructed from 11-gauge steel with high visibility OSHA safety yellow powder coated finish. Ultra-durable construction with a 5,000 lb. impact rating at 4 mph.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, Carbon Steel, 17,000 lb. (1018534)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1204R1820A3E24B3C1P6)
- TRACTEL Griphoist Manual Wire Rope Hoist, 8,000 lb. 4 Ton, 100 ft Lift, TU32 (032199024100K)
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity (D7128-2LV)
- GLOBAL INDUSTRIAL Tripple Elbow Corner Guards, Steel, 24H X 30L, Yellow (239802)
- GLOBAL INDUSTRIAL Triple Elbow Corner Guards, Steel, 36H X 24L, Yellow (239800)
- GLOBAL INDUSTRIAL Floor Mount Round Safety Bollard, 4-1/2 Dia. x 48''H, Yellow (670530R)
- GLOBAL INDUSTRIAL 72L Pedestrian Barrier, Steel, Yellow (940372)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 5'L, Yellow (708430)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 9'L, Yellow (708434)
- JUSTRITE Eagle Column Protector, 10" Column Opening Orange, 1710OR (1710OR)
- Global Industrial Warehouse Safety Guards & Protectors