Shop All Guard Rails
Global Industrial
Steel Lift-Out Guard Rail, Light Duty, 10'L, Yellow
Mfr # 708435
Zoro # G608620720
product price: $146.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$146.99
Free 30-Day Returns
Key Features
- Material Steel
- Length 117 in
- Width 2 in
- Overall Height 4 in
- Bollard Cover Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708435
- Zoro # G608620720
- UPC # 707022409841
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 117 in |
Width | 2 in |
Overall Height | 4 in |
Details
Material | Steel |
Bollard Cover Color | Yellow |
Finish | Powder coat |
Description
Lift-Out/Drop-In light duty guard rail system offers effective protection for machinery against forklift and pallet trucks, while providing temporary access or barrier protection for pedestrian control. Guard rails are compact in design and easy to install; simply slide rails into posts. Constructed from 11-gauge steel with high visibility OSHA safety yellow powder coated finish. Ultra-durable construction with a 5,000 lb. impact rating at 4 mph.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster w/Brake, Polyurethane, 3in, 450 lb (33H702)
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH BLACK (VDKR-10-BK)
- LOOS Wire Rope Thimble, 3/8 In, 302/304 SS (AN100-C12)
- BLUFF MANUFACTURING Edge of Dock Leveler, 30000 lb., 94 in. W (30EP72)
- GLOBAL INDUSTRIAL Triple Elbow Corner Guards, Steel, 24H X 24L, Yellow (239799)
- GLOBAL INDUSTRIAL 36 Inch High, Overhead Door Track Protector (652895)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 8'L, Yellow (708433)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail End Post, Single-Rail, 20H, Yellow (708436)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail End Post, Double-Rail, 42H, Yellow (708441)
- GLOBAL INDUSTRIAL Tripple Elbow Corner Guards, Steel, 24H X 30L, Yellow (239802)
- ZORO SELECT Concrete Decking Guardrl Clmp, 3-3/4Ft. L (10K038)
- Global Industrial Warehouse Safety Guards & Protectors