Shop All Guard Rails
Global Industrial
Steel Lift-Out Guard Rail In-Line Post, Double-Rail, 42H, Yellow
Mfr # 708440
Zoro # G408610495
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 3 in
- Width 3 in
- Overall Height 42 in
- Bollard Cover Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708440
- Zoro # G408610495
- UPC # 707022409889
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 3 in |
Width | 3 in |
Overall Height | 42 in |
Details
Material | Steel |
Bollard Cover Color | Yellow |
Finish | Powder coat |
Description
Lift-Out/Drop-In light duty guard rail system offers effective protection for machinery against forklift and pallet trucks, while providing temporary access or barrier protection for pedestrian control. Posts are constructed from 11-gauge steel with high visibility OSHA safety yellow powder coated finish. Ultra-durable construction with a 5,000 lb. impact rating at 4 mph. Posts include plastic cap for added protection and measure 3 x 3 with an 8 x 8 base plate that is 1/4 steel thickness. Base plates feature 4 mounting holes for floor anchoring; anchor kit sold desperately, Model #652901.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 10ft L, 10600 lb Cap (EE120X10)
- ZORO SELECT Dock Plate, 1400 lb., 48 x 30 In. (4LGV4)
- QUANTUM STORAGE SYSTEMS Polymer Mobile Cart (PC3518-33)
- CAMPBELL CHAIN & FITTINGS 1/2" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5724815)
- GLOBAL INDUSTRIAL Steel Protective Rail Barrier Post For Double Rail, 42H (436732)
- GLOBAL INDUSTRIAL Bracket Kit in Pair for Drop-In Style, Steel, Yellow (436733)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 10'L, Yellow (708435)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail End Post, Double-Rail, 42H, Yellow (708441)
- GLOBAL INDUSTRIAL 36 Inch High, Overhead Door Track Protector (652895)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail In-Line Post, Single-Rail, 20H, Yellow (708437)
- ZORO SELECT Safety Rail Corner Connector, PK2 (2HEN4)
- Global Industrial Guard Rails