Shop All Guard Rails
Global Industrial
Steel Double Socket Base For Pedestrian Barrier
Mfr # 940375
Zoro # G408639113
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 7 in
- Width 6 in
- Bollard Cover Color Gray
- Type Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 940375
- Zoro # G408639113
- UPC # 707022019538
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 7 in |
Width | 6 in |
Details
Material | Steel |
Bollard Cover Color | Gray |
Type | Base |
Description
Secures barrier posts sold separately into position. Durable steel construction. Floor mounting hardware sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Lift Master Fork Truck Boom (LM-EBNT-4-24)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Silver (EE2801TTX2)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 10 ft. (1VW51)
- KEN FORGING Ken Forging, Turnbuckle Stub, 3/4-10 x 11", Carbon, Right Hand, (TBS-08-9-RH)
- GLOBAL INDUSTRIAL Triple Elbow Corner Guards, Steel, 36H X 24L, Yellow (239800)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 7'L, Yellow (708432)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 4'L, Yellow (708429)
- GLOBAL INDUSTRIAL Triple Elbow Corner Guards, Steel, 24H X 24L, Yellow (239799)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 9'L, Yellow (708434)
- GLOBAL INDUSTRIAL Bracket Kit in Pair for Drop-In Style, Steel, Yellow (436733)
- RAILGUARD 200 Guardrail, 3Ft, Galvanized Steel (406693G)
- Global Industrial Warehouse Safety Guards & Protectors