Shop All Forklift Accessories
Global Industrial
Steel Double Fork Mounted Drum Gripper, Yellow
Mfr # 795333
Zoro # G209146377
product price: $529.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$529.99
Free 30-Day Returns
Key Features
- Overall Length 43-5/8 in
- Overall Width 46-1/4 in
- Material Steel
- Color Yellow
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 795333
- Zoro # G209146377
- UPC # 707022009836
- Country of Origin China
- Category Forklift Accessories
Dimensions
Overall Length | 43-5/8 in |
Overall Width | 46-1/4 in |
Details
Material | Steel |
Color | Yellow |
Item | Drum Gripper |
Assembled | Yes |
Weight | 159 |
Description
Mounts easily on the forks, just hand tighten lock screws, no tools required. The knuckle gripping system is lowered around the drum, gripped tightly, and then lifted. The weight of the drum holds grab jaws in place to minimize slippage. Drum is automatically released by lowering the forks. Welded steel construction. Features hinged folding arm design to save storage space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 9, 10 ft L, 12 in W, Nylon, Yellow (LB1-912-10)
- HARRINGTON Beam Clamp, Manual, 20,000 lb. (UBC100)
- WELLINGTON Stretch Rope Cordzilla Grn 3Ft (CZB3)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1200 Lb. Capacity (952154B)
- GLOBAL INDUSTRIAL Stationary Forkliftable Cylinder Storage Caddy, 4 Cylinders (270217)
- GLOBAL INDUSTRIAL Forklift & Hoist Bulk Bag Lifter, 4000 Lbs. Capacity (989046)
- GLOBAL INDUSTRIAL Forklift Tilting 55 Gallon Drum Dumper, Steel, Yellow, 800 Lb. Capacity (191700)
- GLOBAL INDUSTRIAL Single Fork Forklift Hook Attachment, Swivel Hook, 4000 Lb. Cap. (988984)
- GLOBAL INDUSTRIAL UniversalErgonomic Forklift Seat with Suspension & Adjustable Curved Back (293277)
- GLOBAL INDUSTRIAL Forklift Reverse Alarm, 107 dB, 10-80V (800506)
- AFTERMARKET Operator's Manual Fits Massey Ferguson 6500 Forklift (RAP1312048-O)
- Global Industrial Lifting Trucks