Shop All Shelving & Rack Accessories
Global Industrial
Steel Deck Support 48, 3PK
Mfr # 23CP48D3
Zoro # G008611212
product price: $26.59
/pk 3, $8.86/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Gray
- Overall Depth 48
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 23CP48D3
- Zoro # G008611212
- UPC # 707022081603
- Country of Origin Malaysia
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 48 |
Overall Height | 1 in |
Details
Decking Material | Steel |
Color | Gray |
Description
Use 3 per level for wood deck when used with 72 and 96 long beams on 36 and 48 deep uprights. Use 3 per level for wire deck of any dimensions. Sold in packages of 3.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Steel (DT5510-12HG)
- QUANTUM STORAGE SYSTEMS Divider for Qus230/235, 6 PK (DUS230/235CL)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Blue (QGH800BL)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Green (30270GREEN)
- GLOBAL INDUSTRIAL Universal Brace Kit (234CP67)
- GLOBAL INDUSTRIAL Corner Shelf, Chrome, 32W x 24D (ST24C)
- GLOBAL INDUSTRIAL 3' High Angle Post, Gray, 4PK (790CP100)
- GLOBAL INDUSTRIAL Aluminum Shelf Clips with Retaining Ring, 4PK (AMA)
- GLOBAL INDUSTRIAL 60W Chrome Bin Rail (188CP33)
- GLOBAL INDUSTRIAL Upright Frame, Steel, 36D X 96H (23CP3696)
- KNAPE & VOGT Standard Shelf 36In Anochrome (80ANO36)
- Global Industrial Shelving & Rack Accessories