Shop All Shelving & Rack Accessories
Global Industrial
Steel Deck Support 36, 3PK
Mfr # 23CP36D3
Zoro # G808611122
product price: $22.25
/pk 3, $7.42/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Gray
- Overall Depth 36
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 23CP36D3
- Zoro # G808611122
- UPC # 707022081580
- Country of Origin Malaysia
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 36 |
Overall Height | 1 in |
Details
Decking Material | Steel |
Color | Gray |
Description
Use 3 per level for wood deck when used with 72 and 96 long beams on 36 and 48 deep uprights. Use 3 per level for wire deck of any dimensions. Sold in packages of 3.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Paint Can, 1 Gallon, Round (HAZ1026)
- ZORO SELECT Gasket, GE2000 (GE2000)
- BASCO Lid for EZ-E027 Container (EZ-E2DR)
- 80/20 Slide-In Economy T-Nut Block M8 (14131)
- GLOBAL INDUSTRIAL Custom Cut 2-Layer Drawer Liner Kit, Blue/Yellow Foam, 1 Set (534844)
- GLOBAL INDUSTRIAL Universal Brace Kit (234CP67)
- GLOBAL INDUSTRIAL Axle Brackets, 2000 lbs per, 4PK (653CP8)
- GLOBAL INDUSTRIAL 6' High Angle Post, Gray, 4PK (790CP116)
- GLOBAL INDUSTRIAL 72in Steel Z-Beam (23CP72ZB)
- GLOBAL INDUSTRIAL 3' High Angle Post, Gray, 4PK (790CP100)
- KNAPE & VOGT Standard Shelf Hd 24In Galvnzd (BK-0100-2)
- Global Industrial Shelving & Rack Accessories